Henn & Hart TL0641 Floyd Blackened Bronze Table Lamp
Mfr # TL0641
Zoro # G003909802
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # TL0641
- Zoro # G003909802
- UPC # 810325038264
- Country of Origin China
- Category Table Lamps
Description
Bring the minimalist aesthetic of mid-century modern style to your living room, bedroom, or den with this versatile table lamp. Featuring a hairpin-style base finished in warm neutral metallic tones, this lamp is the perfect blend of curves and angles to bring a soft yet polished look to your space. The cord passes through one of the legs, ensuring a crisp clean feel wherever you use it. Cord is concealed within the lamp's hairpin legs Paired with a drum shade. The shade is in a crisp chiffon white color and is made of 100% linen with polystyrene lining for durability. Rated for two 60W incandescent bulbs, 9W LED bulbs, 13W fluorescent (CFL) bulbs, or 9W self-ballasted LED bulbs. E26-base bulbs. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Specifications- Finish: Blackened Bronze
- Weight: 8.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp (CZX/DAB GE GENERAL ELECTRIC G.E)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- ILC Replacement for Osram Sylvania QTP 2x32t8/unv Psn-tc replacement light bulb lamp (QTP 2X32T8/UNV PSN-TC OSRAM SYLVANIA)
- ILC Replacement For EIKO, LED54WPT40KMOGG7 (LED54WPT40KMOG-G7)
- HUDSON & CANAL Henn & Hart TL0798 Verona Blackened Bronze Arc Table Lamp with Clear Glass Shade (TL0798)
- HUDSON & CANAL Henn, Hart Neo Polished Nickel Table Lamp with Solid Wheel Pulley System (TL0749)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- BRILLIANTBULB Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body (BR2632166)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- Hudson & Canal Table Lamps