Shop All Table Lamps
Hudson & Canal
Henn & Hart TL0216 Edison Clear Glass Globe & Brass Table Lamp
Mfr # TL0216
Zoro # G203768056
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # TL0216
- Zoro # G203768056
- UPC # 810325032163
- Country of Origin China
- Category Table Lamps
Description
Featuring a decisively industrial feel, this table lamp features a cylindrical glass shade. Perfect for a variety of spaces from modern, industrial to farmhouse design. This lamp is sure to be a statement piece in any home. The base is a brushed brass finish. It is paired with a glass dome shade This shade is made of glass. Rated for one 60W incandescent bulb, 9W LED bulb, 13W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Specifications- Finish: Clear & Brass
- Frame Material: Metal
- Weight: 5.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- FULHAM LED Emergency Driver, 5W, 90 min. (FHSCPUNV5WL)
- ILC Replacement for Microlamps F8t5ww replacement light bulb lamp, 2PK (F8T5WW MICROLAMPS)
- HUDSON & CANAL Henn & Hart TL0798 Verona Blackened Bronze Arc Table Lamp with Clear Glass Shade (TL0798)
- HUDSON & CANAL Henn, Hart Neo Polished Nickel Table Lamp with Solid Wheel Pulley System (TL0749)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- BRILLIANTBULB Malibu 30 in. Outdoor Table Lamp w/2 in. Bronze Resin Body and Natural Canvas Sunbrella Shade Cover (BR2632138)
- PATIO LIVING Patio Living Concepts 17777 2 in. Umbrella Table Lamp with Bronze Tube Body & Walnut All-Weather Wicker Shade (17777)
- RADIANT 2 Metal Desk Night Stand Lamp With Rocker Switches And Two Outlets (RA194513)
- Hudson & Canal Table Lamps