Henn & Hart FL0722 York Brass Floor Lamp
Mfr # FL0722
Zoro # G803909415
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # FL0722
- Zoro # G803909415
- UPC # 810325038974
- Country of Origin China
- Category Floor Lamps
Description
An ultra-modern take on a Mid-Century design, this floor lamp offers timeless sophistication. The metal dome shade sits atop a sleek column base, creating a harmonious play of classic shapes. Simple yet eye-catching, its streamlined look and warm golden brass finish will illuminate your bedside, reading nook, or living room in style. Handcrafted brass finish is applied to the steel base. Paired with a dome-shaped shade. This shade is made of metal. Rated for one 100W incandescent bulb, 9W LED bulb, 23W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes an 8 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Specifications- Finish: Brass
- Weight: 20.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24X-10PK)
- ILC Replacement for Sylvania 18894 replacement light bulb lamp (18894 SYLVANIA)
- ILC Replacement for Biozone Icezone X 10 replacement light bulb lamp (ICEZONE X 10 BIOZONE)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- GLOWFLOW 59 in. White Floor Lamp (GL2672055)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- NEWHOUSE LIGHTING FLOOR LAMP BLACK 71""H (NHFL-CH-BK)
- CREEKWOOD HOME 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Brushed Nickel (CWF-3001-BN)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- ESTALLAR 62 in. Traditional Shaped Floor Lamp with White Stained Glass Bowl Shade, Brown (ES3102175)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110B Traditional Shade Lamp - Bronze (110B)
- Hudson & Canal Floor Lamps