Henn & Hart FL0419 Malva Blackened Bronze Floor Lamp with Clear Glass Shade
Mfr # FL0419
Zoro # G903709045
Product Information
- Brand Hudson & Canal
- MFR # FL0419
- Zoro # G903709045
- UPC # 810325034198
- Country of Origin China
- Category Floor Lamps
Description
Illuminate your living room or add a touch of cozy ambiance to your bedside with this industrial-inspired floor lamp. A square-shaped arc base combines with the natural elements of either a clear or seeded glass shade for a clean but organic aesthetic. Hand-painted metallic finish is applied to the base. Paired with a cylindrical shaped shade. The shade is made from clear glass. Rated for one 100W incandescent bulb, 9W LED bulb, 23W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes an 8 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Specifications- Finish: Blackened Bronze & Clear
- Weight: 15.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable Headlamp and Cap Light with 500 Lumen Turbo Mode (NEB-HLP-1005)
- BULBRITE Pack of 5 75 Watt Dimmable Clear Showcase, Aquarium T8 Medium E26 Incandescent Bulb, 5PK (861148)
- ILC Replacement for TCP 801009/50k replacement light bulb lamp (801009/50K TCP)
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, White (LF2016-WHT)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- BEDFORD HOME Bedford Home 72A-0820 Sunlight Floor Lamp; 5 ft. - White (72A-0820)
- Hudson & Canal Floor Lamps