Henn & Hart FL0410 Malva Blackened Bronze Floor Lamp with White Milk Glass Shade
Mfr # FL0410
Zoro # G003709099
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # FL0410
- Zoro # G003709099
- UPC # 810325034105
- Country of Origin China
- Category Floor Lamps
Description
Illuminate your living room or add a touch of cozy ambiance to your bedside with this industrial-inspired floor lamp. A square-shaped arc base combines with the natural elements of a milky white glass shade for a clean but organic aesthetic. The base is finished in a classic blackened bronze. Paired with a cylindrical shaped shade. The shade is made from glass and finished in a milky white color. Rated for one 100W incandescent bulb, 9W LED bulb, 23W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes an 8 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Specifications- Finish: Blackened Bronze
- Weight: 15.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- LARSON ELECTRONICS Explosion Proof Lighting, 150W (EPL-HB-150LED-RT)
- ILC Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp (BLQAT3-13W LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 58742 replacement light bulb lamp (58742 OSRAM SYLVANIA)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- CLING 72 in. Linea LED Adjustable Torchiere Satin White Floor Lamp (CL2629546)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- BEDFORD HOME Bedford Home 72A-1515 LED Sunlight Floor Lamp with Dimmer Switch - 5 ft. (72A-1515)
- SAFAVIEH 66.5 x 16 x 12 in. Romelo Floor Lamp, Silver (FLL4012A)
- DESIGN TOSCANO Bernini Barley Twist Column Faux Stone Floor Lamp (NE190041)
- Hudson & Canal Floor Lamps