Shop All Coffee Tables
Hudson & Canal
Henn & Hart CT0562 Winston Blackened Bronze & Gray Oak Round Coffee Table - 17 x 34.13 x 34.13 in.
Mfr # CT0562
Zoro # G303692183
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # CT0562
- Zoro # G303692183
- UPC # 810325035621
- Country of Origin China
- Category Coffee Tables
Description
This industrial, yet elegant coffee table is the perfect pick for your living room or den ensemble. Its base mirrors the shape of the tempered glass table top and shows off the structured design of the frame. The gray oak shelf creates a pop of modern visual interest in any space. Hand crafted blackened bronze finish applied to a steel frame Weight capacity is 60 lbs. Features a tempered glass top and gray oak shelf. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Specifications- Finish: Blackened Bronze & Gray Oak
- Shape: Round
- Frame Material: Steel, Glass & MDF
- Dimension: 17" H x 34.13" W x 34.13" D
- Weight: 53.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- LORELL Solid Wood Poster Frame (49222)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- RADIO FLYER RADIO FLYER BUILD-A-HORSE 381 Riding Horse, Plastic (381X)
- HUDSON & CANAL Henn & Hart CT0224 Winston Blackened Bronze & Limed Oak Round Coffee Table - 17 x 34.13 x 34.13 in. (CT0224)
- HUDSON & CANAL 32 in. Ada Wide Round Coffee Table Blackened Bronze (CT1457)
- WINSOME WOOD Winsome Wood 23133 Camden Coffee Table; Coffee (23133)
- DOBA-BNT Genoa Rectanuglar Coffee Table with Glass top and Shelf (SA143764)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- WINSOME TRADING Winsome Trading 92437 Genoa Rectanuglar Coffee Table with Glass top and Shelf (92437)
- ALATERRE FURNITURE 48 X 16 X 30, Pine Top, Stain/Nitrocellulose Lacquer (ANAD10RNB)
- Hudson & Canal Coffee Tables