Shop All Coffee Tables
Hudson & Canal
Henn & Hart CT0224 Winston Blackened Bronze & Limed Oak Round Coffee Table - 17 x 34.13 x 34.13 in.
Mfr # CT0224
Zoro # G303692053
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # CT0224
- Zoro # G303692053
- UPC # 810325032248
- Country of Origin China
- Category Coffee Tables
Description
This elegant and classic coffee table is the perfect pick for your living room or den ensemble. Its base mirrors the shape of the tempered glass table top and shows off the architectural connection and carries the structured design through the frame. An industrial style wooden shelf can hold up to 40 lbs capacity. Hand crafted finish is applied to the steel frame. Tempered glass top. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Specifications- Finish: Blackened Bronze & Limed Oak
- Shape: Round
- Frame Material: Metal
- Dimension: 17" H x 34.13" W x 34.13" D
- Weight: 53.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO BlackLogo Chair, VinylSeat (L00418Cincin)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- HUDSON & CANAL 32 in. Ada Wide Round Coffee Table Blackened Bronze (CT1457)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black (I 7960P)
- ALATERRE FURNITURE 40 X 15 X 29, MDF Top, Concrete Gray (ANNP1471)
- ALATERRE FURNITURE 48 X 18 X 30, Oak Top, Rustic Brown (ANKY10RBG)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- PROGRESSIVE FURNITURE Progressive Furniture T254-01 Living Room Cocktail Table; Black Metal & Industrial Gray (T254-01)
- Hudson & Canal Coffee Tables