Shop All Accent Furniture and Storage
Hudson & Canal
Henn & Hart AT0592 Alexis Brass Console Table - 29.5 x 64 x 12 in.
Mfr # AT0592
Zoro # G403850476
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hudson & Canal
- MFR # AT0592
- Zoro # G403850476
- UPC # 810325037779
- Country of Origin China
- Category Accent Furniture and Storage
Description
This long rectangular accent table is the perfect addition to your living room, bedroom or entryway. Proudly display knick-knacks, magazines and more on the glass tempered top. Featuring three separate shelves for optimum space. Hand crafted brass finish is applied to the steel frame. Features a durable tempered glass top Table has a weight capacity of 50 lbs Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Specifications- Finish: Brass
- Dimension: 29.5" H x 64" W x 12" L
- Weight: 68.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 29/32 in (150 mm), Brushed Nickel (591150195)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Iii' Canvas Art, 24x32 (WAG03501-C2432GG)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC1211WH)
- VINTIQUEWISE Round Wood Log Style with Bark 4 Bottle Countertop Wine Rack Holder (QI003887)
- SAUDER Cannery Bridge Utility Hutch Sm , Attaches to <a href= in./Products/429515 (429554)
- ELK HOME Freya Accent Table (12093)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Cactus Tree (QI004368.TR)
- MYCO FURNITURE Black Verona Chest (VE5705CH)
- BAXTON STUDIO Simms Maple Modern Shoe Cabinet (91-4519)
- Hudson & Canal Accent Furniture and Storage