Henn & Hart AT0311 Lovett Blackened Bronze Console Table - 30 x 42 x 14 in.
Mfr # AT0311
Zoro # G303850606
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # AT0311
- Zoro # G303850606
- UPC # 810325033115
- Country of Origin China
- Category Accent Furniture and Storage
Description
Bring streamlined design to your living room or entryway with this modern console table. Crafted of steel in a metallic finish, this console table features a tempered glass tabletop that provides a perfect platform for framed photos or a pair of stylish lamps. A two-tiered glass shelf adds visual interest and creates extra storage space wherever you need it most. Hand crafted blackened bronze finish is applied to the steel frame. Features a durable tempered glass top Table has a weight capacity of 50 lbs Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Specifications- Finish: Blackened Bronze
- Frame Material: Metal
- Dimension: 30" H x 42" W x 14" D
- Weight: 38.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Chocolate (ASCA05CL)
- VINTIQUEWISE Rustic Barrel Shaped Wooden Wine Rack for 23 Bottles (QI003604L)
- VINTIQUEWISE Vintage Decorative Wooden Metal Goblet Shaped Freestanding Wine Rack with Cork Holder (QI003568)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- BAXTON STUDIO Beagan Modern and Contemporary Black Finished Wood and Gold Metal 2Drawer Console Table (213-12161-ZORO)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet with Open Shelves (153-9157)
- SCOTCH Cover Sofa 41 X 131In (8040)
- Hudson & Canal Accent Furniture and Storage