Shop All Accent Furniture and Storage
Hudson & Canal
Henn & Hart AT0264 Athena Blackened Bronze Console Table - 30 x 47.75 x 14 in.
Mfr # AT0264
Zoro # G603850528
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hudson & Canal
- MFR # AT0264
- Zoro # G603850528
- UPC # 810325032644
- Country of Origin China
- Category Accent Furniture and Storage
Description
The geometric shapes of this console/sofa table add to its Hollywood Regency appeal and overall glam look. Form meets function as the lower shelf is stylishly raised to offer additional shelf space. It seamlessly fits into any room with its glamorous bronze finish. Hand crafted blackened bronze finish is applied to the steel frame. Tempered glass shelves. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Specifications- Finish: Blackened Bronze
- Frame Material: Metal
- Dimension: 30" H x 47.75" W x 14" D
- Weight: 46.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18G)
- BOSS High Back LeatherPlus Chair (B8401)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- INVAL Armoire/Wardrobe 36.6 in W x 17.5 in D x 71.2 in H in Espresso (AM-B223)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Small (QI004014.S)
- CAROLINA Seti Live Edge Accent Table Top, Gold (LE2226-GLD)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- BAXTON STUDIO Eren Modern and Contemporary Farmhouse Natural Oak Brown Finished Wood 1-Door Shoe Cabinet (177-11077-Zoro)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Red (QI003691.P)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Green, PK 2 (QI003982_GN)
- Hudson & Canal Accent Furniture and Storage