Shop All Accent Furniture and Storage
Hudson & Canal
Henn & Hart AT0256 Sivil Brass Console Table - 29 x 55 x 10 in.
Mfr # AT0256
Zoro # G903850549
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hudson & Canal
- MFR # AT0256
- Zoro # G903850549
- UPC # 810325032569
- Country of Origin China
- Category Accent Furniture and Storage
Description
This modern industrial coffee table combines design with function. Create a warm welcome with the clean lines of this 55" console table. Whether tucked behind the sofa or a display for a menagerie of trinkets, this console table is the perfect backdrop to create a magazine-ready display. Hand crafted golden brass finish is applied to the metal frame. Features a durable tempered glass top Table has a weight capacity of 50 lbs Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials. Features easy assembly.
Specifications- Finish: Brass
- Frame Material: Metal
- Dimension: 29" H x 55" W x 10" D
- Weight: 51.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Thermometer (925507)
- HON 36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter (H484.L.P)
- INFINITY INSTRUMENTS Retro Round Green Wall Clock, 15 in. (10940GR-15)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Bottom Shelf (182-11688-Zoro)
- VINTIQUEWISE Decorative Wooden 8 Bottle Rustic Wine Rack with Glasses Holder (QI003606)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- VINTIQUEWISE Wooden Brown Storage Trunk with Faux Leather Straps and Handles, Small (QI004334.S)
- VINTIQUEWISE Natural Wood Hook Rack with Five Hooks for Entryway, Office, Bedroom, and Playroom (QI004387)
- FABULAXE Modern Display Metal Console Table, for Dining, Entryway and Hallway, Black (QI004188.BK)
- CONVENIENCE CONCEPTS French Country Khloe Accent Table - Black - 28.25 x 14.25 x 14.25 in. (HI2539880)
- Hudson & Canal Accent Furniture and Storage