Shop All Ball Transfers
Hudson Bearings
Hudson Bearing Heavy Duty 1-3/16 Carbon Steel with Plastic Cover Drop-In Ball Transfer
Mfr # HDBT-1 3/16CS
Zoro # G608654107
Sold in multiples of 2 for $56.50
$56.50
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
- Brand Hudson Bearings
- MFR # HDBT-1 3/16CS
- Zoro # G608654107
- Country of Origin United States
- Category Ball Transfers
Description
Hudson bearing hdbt-1 3/16cs heavy duty 1-3/16 carbon steel plastic cover drop-in ball transfer 1-3/16 inch carbon steel main ball rotating on a bed of 1/8 inch carbon steel support balls in a carbon steel machined cup. The cup is hardened and zinc plated. The cover is a plastic retainer. Hudson bearings is an innovative domestic manufacturer of ball transfers. this heavy duty drop-in unit is fully machined from solid steel and is hardened and plated with a plastic cap. housing options include stainless steel. main and support ball options include stainless, nylon, phenolic, and delrin. integral flange can be dropped into a 1.800 inch diameter hole.
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
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black (OZCF1200DAV-ACW)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Low Profile Flying Saucer Ball Transfer (FSBT-1CS)
- HUDSON BEARINGS Hudson Bearings 1-1/2in Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer (NFSBT-1 1/2CS)
- HUDSON BEARINGS Hudson Bearings 1in Carbon Steel Main Ball 3/8in Stud in Carbon Steel Housing (SBT-1CS 3/8)
- GLOBAL INDUSTRIAL 1 Carbon Steel Main Ball w/ 2 Hole Flange, Carbon Steel Housing (298713)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT FRD 4H 1DIA 135 CS/CS)
- GLOBAL INDUSTRIAL 1 Carbon Steel Main Ball w/ 1/4 Stud, Carbon Steel Housing (298712)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 1-3/16In Ball Dia (BT DI 1.19DIA 500 CS/CS)
- Hudson Bearings Ball Transfers