Shop All Air Guns
This Product is Discontinued
Hudson
4Gal. Triple Function Bak-Pack Sprayer (Discontinued)
Mfr # 97158
Zoro # G4596280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Type Backpack
- Sprayer Tank Capacity 4 gal.
- Hose Length 47"
- Sprayer tank capacity 4 gal.
- Nozzle Spray pattern Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hose Length | 47" |
Details
Item | Triple Function Sprayer |
Sprayer Type | Backpack |
Sprayer Tank Capacity | 4 gal. |
Sprayer tank capacity | 4 gal. |
Nozzle Spray pattern | Fan |
Sprayer type | Backpack |
Description
Triple Function Bak-Pack Sprayer, 4Gal, Lever, Nozzle Cone, Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.