Shop All Air Guns
Hudson
3.5 Gal. Constructon Gal. Steel Sprayer
Mfr # 91064CCV
Zoro # G4596387
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3-1/2 gal.
- Application Construction Cleaning Applications
- Includes (2) Nozzle 110-10E and 8004E
- Body Material Brass
- Sprayer type Backpack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Construction Poly Sprayer |
Sprayer Tank Capacity | 3-1/2 gal. |
Application | Construction Cleaning Applications |
Includes | (2) Nozzle 110-10E and 8004E |
Body Material | Brass |
Sprayer type | Backpack |
tank material | Galvanized Steel |
Sprayer tank capacity | 3.5 gal. |
Description
Constructo Gal Steel Sprayer 3.5 Gal, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact XPS Metric Impact Socket Set, 8pcs (E-01694)
- NDS 12 In. x 12 In. Black Square Square Grate (1211)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- DORIAN Knurling Tool, Med Dia, 5 1/2 In OAL (CNC-75-2-R)
- HUDSON 3 Gal. Super Sprayer (90163)
- HUDSON 2 Gal. Super Sprayer (90162)
- HUDSON 2 Gal. Constructon Poly Sprayer (90182)
- HUDSON 24 oz. All-Angle Sprayer (62227)
- COILHOSE PNEUMATICS Safety Blow Gun W/12" Extension (CO 612-S)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- Hudson Air Guns