Shop All Air Guns
Hudson
3 Gal. Super Sprayer
Mfr # 90163
Zoro # G4596560
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 3 gal.
- Includes Nozzle
- Nozzle Cone, Fan
- Hose Length 48"
- Application Chemical Spraying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hose Length | 48" |
Details
Item | Super Sprayer |
Sprayer Tank Capacity | 3 gal. |
Includes | Nozzle |
Nozzle | Cone, Fan |
Application | Chemical Spraying |
Nozzle Spray pattern | Cone, Fan |
Sprayer tank capacity | 3 gal. |
Description
Super Sprayer 3 Gal, Lever, Nozzle Cone, Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526464000)
- SUPERIOR ELECTRIC Aftermarket Push Button Switch replaces Makita 651947-7 & Bosch 1607200146 (L39)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204186)
- HUDSON 2 Gal. Super Sprayer (90162)
- HUDSON 3.5 Gal. Constructon Gal. Steel Sprayer (91064CCV)
- HUDSON 2 Gal. Constructon Poly Sprayer (90182)
- HUDSON 24 oz. All-Angle Sprayer (62227)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension (B309XS6)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-12-CS)
- AIRSPADE Pistol Grip Air Gun Kit, 48" Extension (HT107)
- Hudson Air Guns & Accessories