Shop All Air Guns
Hudson
24 oz. All-Angle Sprayer
Mfr # 62227
Zoro # G4596840
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Nozzle Adjustable
- Sprayer type Handheld
- Sprayer tank capacity 24 oz.
- tank material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Application | Cleaning |
Nozzle | Adjustable |
Item | All Angle Sprayer |
Sprayer type | Handheld |
Sprayer tank capacity | 24 oz. |
tank material | Polyethylene |
Description
All-Angle Sprayer 24 oz., Lever, Nozzle Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Black Handle and 21 Functions (WAVE PLUS)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- JACOBS KO Chuck Key (JCM3637P)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15 mm Size, Standard Socket, Black Phosphate (49-66-6139)
- HUDSON 2 Gal. Constructon Poly Sprayer (90182)
- HUDSON 3 Gal. Super Sprayer (90163)
- HUDSON 2 Gal. Super Sprayer (90162)
- HUDSON 3.5 Gal. Constructon Gal. Steel Sprayer (91064CCV)
- GUARDAIR. AirSpade 2000 - 150 Scfm With 4 Ft Barrel (HT130)
- GUARDAIR Long John Safety Air Blow Gun, 24 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ024AA)
- LEGACY AIR GUN + INFLATER (LMAG4-10)
- Hudson Air Guns