Shop All Air Guns
Hudson
2 Gal. Super Sprayer
Mfr # 90162
Zoro # G4596579
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chemical Spraying
- Nozzle Cone, Fan
- Hose Length 48"
- Includes Nozzle
- Sprayer tank capacity 2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Hose Length | 48" |
Details
Item | Super Sprayer |
Application | Chemical Spraying |
Nozzle | Cone, Fan |
Includes | Nozzle |
Sprayer tank capacity | 2 gal. |
Nozzle Spray pattern | Cone, Fan |
Description
Super Sprayer 2 Gal, Lever, Nozzle Cone, Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM AR8 Grade C2 Turning Style A Brazed Tool (141508)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Socket (SHD23336)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 600 Lb In., 3/8" Drive (PRED2F600HM)
- DEWALT 1/2" Diamond Drill Bit (DW5578)
- HUDSON 2 Gal. Constructon Poly Sprayer (90182)
- HUDSON 3.5 Gal. Constructon Gal. Steel Sprayer (91064CCV)
- HUDSON 24 oz. All-Angle Sprayer (62227)
- HUDSON 3 Gal. Super Sprayer (90163)
- GUARDAIR Long John Safety Air Blow Gun, 48 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ048AA)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- Hudson Air Guns