Shop All Phone & Video Conferencing Equipment
Huddlecam
Small Camera Wall Mount; 3X; 10X (Black)
Mfr # HCM-1-BK
Zoro # G900481456
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7 in
- Features Features,"Cable Management, Durable, Vibration Resistant, VESA Mount Compatible"
- Material Steel
- Height 5.1 in
- Finish Black Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huddlecam
- MFR # HCM-1-BK
- Zoro # G900481456
- Country of Origin Unknown
- Category Phone & Video Conferencing Equipment
Dimensions
Width | 5.7 in |
Height | 5.1 in |
Depth | 8.3 in |
Details
Features | Features,"Cable Management, Durable, Vibration Resistant, VESA Mount Compatible" |
Material | Steel |
Finish | Black Powder Coated |
Color | Black |
Product Type | Wall Mount |
Mount Profile | Thin |
Usage | Masonry, Wall, LCD Monitor, Drywall |
Mount Pattern | Universal |
Device Supported | PTZ Camera |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DPSXL, 10 Oz., Ozone-Safe (DPSXL)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- CRAFTSMAN Lithium Ion Battery 20V 2.0Ah, PK2 (CMCB202-2)
- BZBGEAR Metal Ceiling Mount Bracket for BZBGEAR VPTZ Series Cameras (BG-VPTZ-CM)
- BZBGEAR 12X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Blk (BG-ADAMO-4KDA12X-B)
- BZBGEAR 1x8 4K UHD HDMI HDBaset Splitter/Distribution Amplifier over Category Cable Kit, Includes 8x RX (BG-UDA-E18)
- YEALINK 1204610 CP700 Speakerphone with BT50 UC (CP700-BT-UC)
- LOGITECH Rally Bar Mini Graphite (960001336)
- BZBGEAR Universal Advanced Serial and IP PTZ Joystick Controller with POEIP/RS-232/422/485 (BG-Commander)
- BZBGEAR Compact PTZ 1080P FHD 30X Zoom NDI Camera with HDMI/SDI/USB 3.0/POE (BG-VPTZ-TPM)
- Huddlecam Phone & Video Conferencing Equipment