Shop All Buckets & Mop Pails
Huck Performance Buckets
HUCK Performance Bucket - Tuxedo - White w/Black Handle
Mfr # 76174
Zoro # G711928324
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huck Performance Buckets
- MFR # 76174
- Zoro # G711928324
- UPC # 190253761749
- Country of Origin United States
- Category Buckets & Mop Pails
Description
Performance Bucket - Tuxedo - White with Black Handle Your everyday, disposable five-gallon bucket is constructed of an inexpensive, ordinary high-density polyethylene, the same material used to make milk jugs and sandwich bags. It's cheap and readily available and a good choice for a low-cost, disposable product. The HUCK Performance Bucket is constructed of a proprietary blend of performance polymers known as SpryTech, specially formulated for extreme strength and durability, yet lightweight and with uncommon resistance to wear, temperature, and chemicals. Features:HUCK's polymer blend offers excellent UV stabilization won't degrade when subjected to constant sunlight BPA-free, so it is food-safe Gray HUCK label Specifications:Color: Tuxedo white with black handle Height inch: 13 5/8′′ Mouth diameter inch: 11.5′′ Weight: 3 lbs. Base Diameter inch: 10.5′′
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Belt, Poly-V (77133)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (89430)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Green, Plastic, 8 in L Overall (440177)
- REID INDUSTRIES Reid Industries P201 PikStik Pro Reacher - 20 Inch (P201)
- HUCK PERFORMANCE BUCKETS HUCK Performance Bucket - Black nft Blue - Blue w/Black Handle (19243)
- TUBTRUGS TUBTRUG MEDIUM (SP26PK)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, White, Polypropylene (48LZ13)
- MILLER MFG Duraflex Pail 8 Qt. YELLOW (1126-YE)
- MR. LONGARM Mr. LongArm 8750 Pro-Design Bucket - 6 Gallon (8750)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- PULEX Bucket, 11.25 in H, Gray (SECC70015-GY,)
- Huck Performance Buckets Floor Mops, Buckets & Wringers