Shop All Buckets & Mop Pails
Huck Performance Buckets
HUCK Performance Bucket - Black Ops - Black w/Black Handle
Mfr # 32287
Zoro # G811928316
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Huck Performance Buckets
- MFR # 32287
- Zoro # G811928316
- UPC # 199474322876
- Country of Origin United States
- Category Buckets & Mop Pails
Description
Performance Bucket - Black Ops - Black with Black Handle Your everyday, disposable five-gallon bucket is constructed of an inexpensive, ordinary high-density polyethylene, the same material used to make milk jugs and sandwich bags. It's cheap and readily available and a good choice for a low-cost, disposable product. The HUCK Performance Bucket is constructed of a proprietary blend of performance polymers known as SpryTech, specially formulated for extreme strength and durability, yet lightweight and with uncommon resistance to wear, temperature, and chemicals. Features:HUCK's polymer blend offers excellent UV stabilization won't degrade when subjected to constant sunlight BPA-free, so it is food-safe Gray HUCK label Specifications:Color: Black Ops black with black handle Height inch: 13 5/8′′ Mouth diameter inch: 11.5′′ Weight: 3 lbs. Base Diameter inch: 10.5′′
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Concrete Remover, Gallon Bottle 1/Case - H1128 (H1128)
- STAR BRITE Star brite 093900N Salt Off Concentrate With Protective PTEF Coating - Gallon (093900N)
- NILFISK Vacuum Hose, 10 ft. L, Gray (15805)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- HUCK PERFORMANCE BUCKETS HUCK Performance Bucket - Black nft Blue - Blue w/Black Handle (19243)
- HOSPECO Microworks Mircofiber Mop Bucket 6 Gallon for 18in Flat Mops, Gray - (2505-MFBT-6GY)
- VIKAN Round Hygienic Bucket, 12 4/5 in Dia, Brown, polypropylene (568666)
- MILLER MFG Duraflex Pail 8 Qt. ROYAL (1126-RY)
- SAN JAMAR Kleen-Pail 8Qt - Red (KP256RD)
- OTHER PRODUCT BRANDS Stainless Steel Pail 16 QUART (3699-16)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Green, Polypropylene (5CJJ3)
- Huck Performance Buckets Buckets & Mop Pails