Shop All Plug & Connector Accessories
Hubbell
Yellow Weatherproof Device Boot
Mfr # HBL60CM31V
Zoro # G3518457
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Weatherproof Boot
- Material Elastomer; Elastomeric
- For Use With 3 Wire Valise Plugs and Connectors
- Height 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL60CM31V
- Zoro # G3518457
- UPC # 783585808383
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 2.31 in |
Width | 2.31 in |
Outside Diameter | 2.31 in |
Overall Length | 3.47 in |
Display Size | Standard Sized Product |
Length | 3.46 in |
Dimensions | 3.46 in x 2.31 in x 2.31 in |
Description
Yellow Weatherproof Device Boot, Color Yellow, Compatible Device Current 20 A, 30 A, For Use With 3 Wire Valise Plugs and Connectors, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible with Series Hubbell, For Connector Type Locking, Length Type Short, Material Elastomer; Elastomeric, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Outside Diameter 2.31 in, Overall Length 3.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- PANDUIT Box to Stud Support, Bracket Accessory, Steel (PMEB1)
- SQUARE D Manual Motor Starter, 2.5 to 4A, 600V (2510FG2)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (208LS1)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- HUBBELL Cover Assembly, Gray (CA3430)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- Hubbell Plug & Connector Accessories