Shop All Plug & Connector Accessories
Hubbell
Yellow Weatherproof Boot W/Locking Ring
Mfr # HBL60CM33
Zoro # G0671916
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Elastomer / Elastomeric
- Boot Length Short
- For Use With 3 Wire Plugs and Connectors
- Width 4.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL60CM33
- Zoro # G0671916
- UPC # 783585808406
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Boot Length | Short |
Width | 4.23 in |
Depth | 2.08 in |
Display Size | Standard Sized Product |
Overall Length | 4.23 in |
Outside Diameter | 2.08 in |
Description
Weatherproof Boot, Color Yellow, Compatible Device Current 20 A, 30 A, For Use With 3 Wire Plugs and Connectors, IP Rating IP56, Resistance Properties Moisture Resistant, Compatible with Series Hubbell, For Connector Type Locking, Length Type Short, Material Elastomer; Elastomeric, Maximum Operating Temperature 75 Degrees C, Outside Diameter 2.08 in, Overall Length 4.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- MIDWEST FASTENER 3/8"-32 RG-6 Compression Adaptor F-Type Connectors 3PK (930923)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- Hubbell Plug & Connector Accessories