Shop All Plug & Receptacle Parts
Hubbell
Yellow GFCI Module, 20A 120VAC
Mfr # GFMST20
Zoro # G5257262
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number GFP15M, GFP20M
- Housing Material PBT
- Wiring Method Back
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFMST20
- Zoro # G5257262
- UPC # 783585521008
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 1.8 in |
Overall Height | 4.06 in |
Overall Depth | 1.15 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Description
Yellow GFCI Module, 20A 120VAC, Current Rating 20 A, Housing Color Yellow, Housing Material PBT, Voltage Rating 120V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Includes Mounting Hardware Yes, Reset Type Manual, Standards CSA Certified, UL Listed, Features Glass Circuit Board Provides Moisture Immunity, High Impact UV Stabilized Housing for Long Life, Watertight GFCI Housing for use in Harsh Environments, IP Rating IP21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- ICM CONTROLS Contactor, (3) Poles, 3.39 in H, 3.03 in W (AF16-30-10-11)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Replacement Marine Interior (CR16279)
- HUBBELL Pressure Switch (69HAU3)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- Hubbell Plug & Receptacle Parts