Shop All Duplex Straight Blade Receptacles
Hubbell
Wlplt Cover Vrt/Hrz Blnk Wh 1G
Mfr # 5173-1
Zoro # G107070460
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Box Type 1-Gang
- Material Aluminum
- Height 4.531 in
- Type Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5173-1
- Zoro # G107070460
- UPC # 50169517314
- Country of Origin India
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.531 in |
Width | 2.781 in |
Box Size | 8.5x16.188x4.25 (in) |
Actual Depth | 0.125 in |
Details
Color | White |
Box Type | 1-Gang |
Material | Aluminum |
Type | Cover |
Certified Listed | UL Listed |
Cover Type | Blank/Flat |
Nema Rating | NEMA 3R |
Number of Gang(s) | 1-Gang |
Mounting Method | Vertical; Device Mount |
Construction | Metallic |
Returnable Indicator | Yes |
Standard | UL Listed |
Class Code | D16 |
Product Type | Weatherproof Covers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (8300WTRA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (8300LATRA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- Hubbell Duplex Straight Blade Receptacles