Shop All Cord Reels
Hubbell Wiring Device-Kellems
Yellow Weatherproof Reel, UL Type 4, 45 Ft, #14/3 SOW, 15 A, 600 VAC
Mfr # HBLW45143
Zoro # G1957869
original price:
$1,122.96
19% off
new price: $907.50
/ea
Free Shipping & Returns
$907.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 600V AC
- Tension Method Field Convertible
- Wire Size 14 AWG
- Retractable Cord Length 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLW45143
- Zoro # G1957869
- UPC # 783585585727
- Country of Origin China
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Retractable Cord Length | 45 ft |
Overall Depth | 9 5/8 in |
Overall Width | 13 in |
Feeder Cord Length | 5 ft |
Overall Height | 14 1/2 in |
Cable Length | 45 ft |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 45 ft, Reel Color Yellow, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 5 ft, Feeder Cord Ending Flying Lead, Location Indoor or Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 28 AWG, 100' Length, 0.0126" Diameter, Silver, Bus Bar Wire (28TCW)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- HUBBELL WIRING DEVICE-KELLEMS Extension Cord Reel 20.0 A Amps 0 Outlets 125V AC Voltage (HBLI45123TL20)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage (HBLC30163TT)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips