Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
WIRE ROPE SPLICE, .56-.63", STD, NCAT
Mfr # 03316006
Zoro # G300490782
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$756.60
Free 30-Day Returns
Key Features
- Display Size Standard Sized Product
- Style Closed Mesh, Triple, Double, Single Weave
- Cable Size 1.38-1.50 (3.49-3.81)
- Series Wire Rope Grips
- Mounting Hardware Material On Cable Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03316006
- Zoro # G300490782
- UPC # 783585317205
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Display Size | Standard Sized Product |
Cable Size | 1.38-1.50 (3.49-3.81) |
Details
Style | Closed Mesh, Triple, Double, Single Weave |
Series | Wire Rope Grips |
Mounting Hardware Material | On Cable Ends |
Standard | CSA Certified |
Color | Metallic |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | No Limitations |
Number Of Conductors | 1 |
Application | Wire Rope Splicing |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Pulling Grips, Wire Rope Splicing,.56-.63", Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 3/8"R (CF576P)
- WESTWARD Flat File, 6 In, Smooth, Machinists (1NFP5)
- IRWIN Post Level - Magnetic (1794482)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .38-.62 (033271038)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- Hubbell Wiring Device-Kellems Cable Pulling Grips