Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
WIRE ROPE SPLICE, 1.25-1.375", STD
Mfr # 03316004
Zoro # G200490837
product price: $664.30
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$664.30
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.25 in-1.38 in
- Breaking Strength 20,000 lbs
- Material Steel, Galvanized
- Type Regular Wire Rope
- Mounting Hardware Material On Cable Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03316004
- Zoro # G200490837
- UPC # 783585317199
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.25 in-1.38 in |
Display Size | Standard Sized Product |
Cable Size | 1.25-1.38 (3.17-3.49) |
Details
Breaking Strength | 20,000 lbs |
Material | Steel, Galvanized |
Type | Regular Wire Rope |
Mounting Hardware Material | On Cable Ends |
Application | Wire Rope Splicing |
UPC | 783585000000 |
Standard | CSA Certified |
Color | Metallic |
Series | Wire Rope Grips |
Style | Closed Mesh, Triple, Double, Single Weave |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | No Limitations |
Number Of Conductors | 1 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Wire Rope Splicing, 1.25-1.375", Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- APEX TOOL GROUP 1/2 Dr Flex-Head Elec Torque Wre (85196)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- MILWAUKEE TOOL 5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9603)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.50-1.99 In. (033-03-016)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- AMERICAN POWER PULL American Power Pull 5852041 1000 lbs Wire Grip (5852041)
- Hubbell Wiring Device-Kellems Electrical Tools