Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Wire Clip, White, PVC, Clips
Mfr # PS3WC
Zoro # G0867212
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Off White
- For Use With Super Base-Trak Raceways
- Material Non-Metallic
- Standards CSA Certified, UL Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PS3WC
- Zoro # G0867212
- UPC # 783585090177
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Overall Length | 1 in |
Overall Height | 1 1/2 in |
Overall Width | 1 in |
Length | 1 in |
Details
Item | Wire Clip |
Fittings Sub-Category | Clips |
Color | Off White |
For Use With | Super Base-Trak Raceways |
Material | Non-Metallic |
Standards | CSA Certified, UL Compliant |
Series | Super Base-Trak(R) |
Compatible with Product Type | Super Base-Trak Raceways |
Material of Construction | PVC |
Features | For Holding Conductors in Place |
Type | Miscellaneous Fittings |
Item Type | PS3 Super BaseTrak Series |
Style | Clip |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Description
Wire Clip, Series Super Base-Trak(R), Material Non-Metallic, Color Off White, Compatible with Product Type Super Base-Trak Raceways, Features For Holding Conductors in Place, Includes -, Overall Height 1 1/2 in, Overall Length 1 in, Overall Width 1 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, Vertical, 3 Gang, Aluminum, Flip and Snap (MX3050S)
- EATON Non-Illuminated Selector Switch, 2P, 10A (HT8JNH3AA5)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC110/120)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White (PT12DBA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Ball Stop (HBLWPBS)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750CIV Metal Raceway Cover - Cover - Ivory - 1 Pack (HBL4750CIV)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750DGY Metal Raceway Divider - Divider - 1 Pack (HBL4750DGY)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- Hubbell Wiring Device-Kellems Raceway Fittings