Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Wire Clip, White, PVC, Clips
Mfr # PB3WC
Zoro # G1652393
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Ivory
- For Use With Base-Trak Raceways
- Material Non-Metallic
- Includes (1) Wire Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PB3WC
- Zoro # G1652393
- UPC # 783585090924
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Raceway Width | 4 1/2 in |
Raceway Height | 1 3/4 in |
Overall Height | 1 1/4 in |
For Raceway Width | 4 1/2 in |
Overall Width | 1 in |
For Raceway Height | 1 3/4 in |
For Raceway Width x Height | 4 1/2 in x 1 5/8 in |
Overall Length | 1 in |
Length | 1 in |
Description
Wire Clip, Series BaseTrak PB3, For Raceway Height 1 3/4 in, For Raceway Width 4 1/2 in, For Raceway Width x Height 4 1/2 in x 1 5/8 in, Material Non-Metallic, Color Ivory, Number of Channels 3, Compatible with Product Type Base-Trak Raceways, Features For Holding Conductors in Place, Includes (1) Wire Clip, Overall Height 1 1/4 in, Overall Length 1 in, Overall Width 1 in, Standards CSA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- ABB Conduit Outlet Body, Iron, C, 1 In. (C37)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PB3EEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Strap, Ivory, Steel, Straps (HBL504IV)
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- Hubbell Wiring Device-Kellems Raceways