Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800
Mfr # HBLALUWC
Zoro # G3678720
product price: $4.16
/ea
Sold in multiples of 2 for $8.32
$8.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miscellaneous Fittings
- Material Aluminum
- Style Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALUWC
- Zoro # G3678720
- UPC # 783585218946
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway, Wire Clip,Hblalu3800/Hblalu4800 |
Type | Miscellaneous Fittings |
Material | Aluminum |
Item Type | HBLALU3800/HBLALU4800 Series |
Style | Clip |
Description
Raceway, Wire Clip,Hblalu3800/Hblalu4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- MERSEN Fuse, J Class, Time Delay, 3A, 600V AC, Indicating (AJT3N)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- Hubbell Wiring Device-Kellems Raceway Fittings