Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800
Mfr # HBLALU09
Zoro # G3630271
product price: $6.76
/ea
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Miscellaneous Fittings
- Style Grounding Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLALU09
- Zoro # G3630271
- UPC # 783585218618
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway, Grd Adap, Hblalu3800/Hblalu4800 |
Material | Aluminum |
Type | Miscellaneous Fittings |
Style | Grounding Adapter |
Item Type | HBLALU3800/ALU4800 Series |
Description
Raceway, Grd Adap, Hblalu3800/Hblalu4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (JTD02.5)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- HUBBELL WIRING DEVICE-KELLEMS Conduit Connector, Steel, Connectors (HBL5782C)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- GAMPAK CONDUT BDY ALMN LB 3/4""D (02-55642LB)
- Hubbell Wiring Device-Kellems Raceways