Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Outlet Box Plate, Vertical, 1 Gang
Mfr # HBL3052
Zoro # G2596198
original price:
$6.95
6% off
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 3-51/64 in
- Width 2-13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3052
- Zoro # G2596198
- UPC # 783585358888
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 3-51/64 in |
Width | 2-13/64 in |
Details
Item | Weatherproof Outlet Box Plate |
Box Type | Vertical |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Cover Material | PBT Resin |
For Use With | Single Receptacles |
Color | Gray |
Lid Style | No Lid |
Mounting Box | Portable Outlet Box |
Gasket Material | Neoprene |
Includes | Installation Hardware and Gasket |
NEMA Rating | 1 |
Standards | UL And CSA |
Features | All exposed materials are UV stabilized |
Series | Wet and Damp Locations |
Style | UL Type 1 |
Description
Outlet Box Plate, Mounting Box Portable Outlet Box, For Use With Single Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Neoprene, Cover Material PBT Resin, Color Gray, Height 3 51/64 in, Width 2 13/64 in, NEMA Rating 1, Standards UL and CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- ADAMAX Outdoor Electrical Splice Box, Round, 10 in, PVC, Gray (910)
- Hubbell Wiring Device-Kellems Electrical Box Covers