Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Cover, 1 Gang, Zinc, Cast
Mfr # RW51810
Zoro # G302745057
product price: $11.49
/ea
Sold in multiples of 24 for $275.76
$275.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc, Cast
- Mounting Orientation Horizontal
- Number of Gangs 1
- Height 2 3/4 in
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RW51810
- Zoro # G302745057
- UPC # 883778119552
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Height | 2 3/4 in |
Width | 4 1/2 in |
Depth | 1 in |
Display Size | 1-Gang |
Description
Weatherproof Cover, Mounting Box GFCI, Surge Receptacles and Style Line Devices, For Use With Surge Receptacles, Mounting Orientation Horizontal, Number of Gangs 1, Gasket Material Foam, Cover Material Zinc, Color Gray, Height 2 3/4 in, Width 4 1/2 in, Depth 1 in, Standards UL Listed, Includes Gasket, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Conduit Carrier (CC600)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- IGUS Cable Carrier, E2 Micro E2-10, 20X28mm, 3ft (E2-10-20-028-0)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" x 2" x 6.5' L - 8 pcs - Gray (PFOS3X2S)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Box Plate, Vertical, 1 Gang (HBL3055)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Raised (HBL7428WOR)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- WIREMOLD Box Cover Assy, Outdoor, BN, L630R Recep (XB814CL630BN)
- Hubbell Wiring Device-Kellems Electrical Box Covers