Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Cover, 1 Gang, Thermoplastic
Mfr # HBL7424WO
Zoro # G1536665
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-27/32"
- Material Thermoplastic
- Cover Material Thermoplastic
- Lid Style Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7424WO
- Zoro # G1536665
- UPC # 783585809458
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2-27/32" |
Height | 4-9/16" |
Display Size | 1-Gang |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Gray, Height 4 9/16 in, Width 2 27/32 in, Standards UL/CSA, Includes Mounting Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MG ELECTRONICS Power Supply, 100 to 240V AC, 24V DC, 1A, Screw Mount (ST-241A)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 4 Gang, Round, Aluminum (S1SP4X4)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTBL)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- Hubbell Wiring Device-Kellems Electrical Box Covers