Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Cover, 1 Gang, Thermoplastic
Mfr # HBL7423WO
Zoro # G0772947
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 4.56 in
- Width 2-27/32"
- Material Thermoplastic
- Cover Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7423WO
- Zoro # G0772947
- UPC # 783585809441
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.56 in |
Width | 2-27/32" |
Height | 4-9/16" |
Display Size | 1-Gang |
Dimensions | 4.56 in x 2.84 in x 1.09 in |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With WDL In.Closed In. and WDL In.Open, In. Single Gang, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Gray, Height 4 9/16 in, Width 2 27/32 in, Standards CSA, Includes Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFIC)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCAL)
- TOTALTURF Electrical Box Cover, Round, Steel, Blank (TO151252)
- Hubbell Wiring Device-Kellems Electrical Box Covers