Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Cover, 1 Gang, Thermoplastic
Mfr # HBL52CM21
Zoro # G1161675
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 4.58 in
- Width 2-57/64"
- Material Thermoplastic
- Cover Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL52CM21
- Zoro # G1161675
- UPC # 783585809113
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.58 in |
Width | 2-57/64" |
Height | 4-9/16" |
Display Size | 1-Gang |
Dimensions | 4.58 in x 2.86 in x 1.09 in |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex, GFCI, Surge Receptacles and STYLE LINE(R) Devices, and FS/FD Boxes, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Yellow, Height 4 9/16 in, Width 2 57/64 in, Standards CSA, Includes Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 3 in. x 90 Deg x 36 in., GRC (876873)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Brass, Furniture Feed (PT2X2CBRS)
- HAPPYLIGHT Electrical Box Cover, 2 Gang, Rectangular, Plastic, Receptacle (HA2739745)
- Hubbell Wiring Device-Kellems Electrical Box Covers