Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Cover, 1 Gang, Cast Aluminum
Mfr # HBL5205WO
Zoro # G2829881
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Mounting Orientation Horizontal
- Number of Gangs 1
- Height 4-9/16"
- Width 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5205WO
- Zoro # G2829881
- UPC # 783585809137
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 4-9/16" |
Width | 2-7/8" |
Length | 4.58 in |
Dimensions | 4.58 in x 2.9 in x 0.81 in |
Display Size | 1-Gang |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex, GFCI, Surge Receptacles, and STYLE LINE(R) Devices, Mounting Orientation Horizontal, Lid Style Self Closing, Number of Gangs 1, Cover Material Cast Aluminum, Color Gray, Height 4 9/16 in, Width 2 7/8 in, Standards CSA, Includes Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC MushroomPshButtn, FulVolt, Red (9001KR9P55LRR21)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL3393)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised (702RD)
- Hubbell Wiring Device-Kellems Electrical Box Covers