Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weather Protective Lift Cover, 3.10 in W, 1.20 in H, 4.56 in L
Mfr # HBL6800BK
Zoro # G600702172
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.20 in
- Cover Type Raised
- Width 3.10 in
- Color Black
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6800BK
- Zoro # G600702172
- UPC # 783585511337
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 1.20 in |
Width | 3.10 in |
Length | 4.56 in |
Dimensions | 4.56 in x 3.10 in x 1.20 in |
Details
Item | Electrical Box Cover |
Cover Type | Raised |
Color | Black |
Standards | Meets NEMA WD-1, WD-6 And ANSI Standards |
Type | Lift Covers |
Industry Standard(s) | Meets NEMA WD-1, WD-6 And ANSI Standards |
Performance | Environmental - Flammability - UL94 V-0 Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 3R, 3RX, 4X, 12 Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous |
Description
Hubbell Wiring Device Kellems, Watertight Series, Twist-Lock Devices,Weatherproof Series, 30A Lift Cover Assembly, Less Receptacle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-1CR)
- SQUARE D Molded Case Circuit Breaker, BDL Series 45A, 3 Pole, 347/600V AC, B Curve (BDL36045)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 5 PK (MDQ-4)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7424WO)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- Hubbell Wiring Device-Kellems Electrical Box Covers