Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weather Protective Lift Cover, 3.10 in W, 1.20 in H, 4.56 in L
Mfr # HBL6500BK
Zoro # G100702474
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.20 in
- Width 5 in
- Color Black
- Length 4.56 in
- Standards Meets NEMA WD-1, WD-6 And ANSI Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6500BK
- Zoro # G100702474
- UPC # 783585511252
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 1.20 in |
Width | 5 in |
Length | 4.56 in |
Dimensions | 4.56 in x 3.10 in x 1.20 in |
Details
Item | Electrical Box Cover |
Color | Black |
Standards | Meets NEMA WD-1, WD-6 And ANSI Standards |
Type | Lift Covers |
Industry Standard(s) | Meets NEMA WD-1, WD-6 And ANSI Standards |
Item Type | Weather Protective Lift Cover |
Description
Hubbell Wiring Device Kellems, Watertight Series, Straight BladeDevices, Weatherproof Series, 15/20A Lift Cover Assembly, LessReceptacle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82255-A2-S)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/2)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PB3)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Furniture Feed (PT2X2CBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- Hubbell Wiring Device-Kellems Electrical Box Covers