Shop All Plug & Connector Accessories
Hubbell Wiring Device-Kellems
Watertight Safety Shroud Twist-Lock WTSS310SS
Mfr # WTSS310SS
Zoro # G000701829
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapters
- Material Stainless Steel
- Cable Range 0.375 - 1.00 in
- Height 0.64 in
- Width 2.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WTSS310SS
- Zoro # G000701829
- UPC # 783585468938
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 0.64 in |
Width | 2.33 in |
Length | 2.33 in |
Details
Type | Adapters |
Material | Stainless Steel |
Cable Range | 0.375 - 1.00 in |
Cord Range | 0.375" - 1.00" |
Performance | Environmental - Flammability - UL 94 V0 |
Industry Standard(s) | cULus Listed to 4X, 12,13 |
Item Type | Adaptor Watertight Safety-Shroud® |
Description
Hubbell Wiring Device Kellems, Twist-Lock Devices, Watertight SafetyShroud, Size 3 Adapter, 1" Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- TELEMECANIQUE SENSORS Inductive Sensor 240Vac 300Ma Xs (XS4P30MA230)
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- DIAMOND GRP DIAMOND GRP WDR15WT Decor Receptacle With Cover - White (D6K-WDR15WT)
- RACO Electrical Box, Switch Box, Steel (970RAC)
- Hubbell Wiring Device-Kellems Plug & Connector Accessories