Shop All Watertight Devices
Hubbell Wiring Device-Kellems
Watertight Safety-Shroud Twist-Lock WTSS234SS
Mfr # WTSS234SS
Zoro # G400701856
Free Shipping & Returns
$85.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Cord Size 1/4 in to 3/4 in
- Flammability UL 94 V0
- Product Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WTSS234SS
- Zoro # G400701856
- UPC # 783585468891
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 1/4 in to 3/4 in |
Details
Standards | cULus Listed |
Flammability | UL 94 V0 |
Product Type | Adapter |
Description
Hubbell Wiring Device Kellems, Twist-Lock Devices, Watertight SafetyShroud, Size 2 Adapter, 3/4" Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Abs (Q16129ABD)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL360R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- Hubbell Wiring Device-Kellems Watertight Devices