Shop All Watertight Devices
Hubbell Wiring Device-Kellems
Watertight Safety-Shroud Twist-Lock WTSS234
Mfr # WTSS234
Zoro # G600701755
$47.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards cULus Listed
- Cord Size 1/4 in to 3/4 in
- Product Type Adapter
- Flammability UL 94 V0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WTSS234
- Zoro # G600701755
- UPC # 783585468884
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 1/4 in to 3/4 in |
Details
Standards | cULus Listed |
Product Type | Adapter |
Flammability | UL 94 V0 |
Description
Hubbell Wiring Device Kellems, Twist-Lock Devices, Watertight SafetyShroud, Size 2 Adapter, 3/4" Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-6)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-ED-CAT6)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- HUBBELL 20A Watertight Locking Plug 4P 5W 347/600VAC (HBL26W83)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P BK (HBL24W47BK)
- Hubbell Wiring Device-Kellems Watertight Devices