Shop All Watertight Devices
Hubbell Wiring Device-Kellems
Watertight Safety-Shroud Plug
Mfr # HBL2821SW
Zoro # G600701502
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP66
- NEMA Rating 4, 4X, 12
- Standards UL 498
- Cord Size 16 to 8 AWG
- Contact Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2821SW
- Zoro # G600701502
- UPC # 783585454979
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 16 to 8 AWG |
Details
IP Rating | IP66 |
NEMA Rating | 4, 4X, 12 |
Standards | UL 498 |
Contact Material | Brass |
Screw Material | Stainless Steel |
Flammability | UL 94 V0 |
Housing Material | PBT |
Retainer Material | Clear Polycarbonate |
Dielectric Strength | 2000V |
Operating Temp. | -40 to 75°C |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Male Plug, 30A 3-Phase Wye 277/480V AC, 4-Pole 5-WireGrounding, L21-30P, Screw Terminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- PANDUIT Flanged Fork Terminal, vinyl insulated, (PV14-6FF-M)
- AC WORKS 50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-050)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Dockside Receptacle With Wing (M5200RS1)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- Hubbell Wiring Device-Kellems Watertight Devices