Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Watertight Plug With Locking Ring
Mfr # M5200PS1
Zoro # G0574966
product price: $1,370.20
/ea
Free Shipping & Returns
$1,370.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 200 A
- Voltage - Plugs and Receptacles 600V AC / 250V DC
- Features Metallic with Nylon Shroud; Watertight
- Phase Three Phase
- Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M5200PS1
- Zoro # G0574966
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 200 A |
Voltage - Plugs and Receptacles | 600V AC / 250V DC |
Item | Watertight Plug With Locking Ring |
Features | Metallic with Nylon Shroud; Watertight |
Phase | Three Phase |
Material | Composite |
Plug Type | Male Plug |
Number Of Wires | 5 |
Nema Rating | Non-NEMA |
Number Of Poles | 4-Pole |
Description
Watertight Plug With Locking Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- ZORO SELECT Wall Switch, Ivory, 3-Way Switch, 1 to 2 HP (4903GLI)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs