Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Watertight Insulgrip Plug, 3P4W, 30A 600V, Series 2 Reversed Service
Mfr # HBL430PS2WR
Zoro # G000701768
original price:
$401.99
12% off
new price: $352.30
/ea
Free Shipping & Returns
$352.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Number of Poles 3 Pole
- Number of Wires 4-wire
- Grounding Style Style II
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL430PS2WR
- Zoro # G000701768
- UPC # 783585012377
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Plug |
Amps - Plugs and Receptacles | 30A |
Number of Poles | 3 Pole |
Number of Wires | 4-wire |
Grounding Style | Style II |
Max. Voltage | 600V |
Standards | UL Listed, UL Standard 1682, UL 50, and UL 1010 (plugs only) CSA Certified |
Hub Style | Reversed |
Mounting Box | Stainless Steel (300 Series) |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 30A 600V AC, 3-Pole 4-WireGrounding Style 2, Terminal Screws, Gray and Black, Watertight- ReversedService
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- ALLEN BRADLEY Module (1492-IFM40F)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- SICK CABLE, YF2A14100VB3XLEAX (2096236)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs