Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Watertight Insulgrip Plug, 2P3W, 30A 600V, Series 2
Mfr # HBL330PS2W
Zoro # G100702047
product price: $317.20
/ea
Free Shipping & Returns
$317.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30A
- Number of Poles 2 Pole
- Grounding Style Style II
- Hub Style Standard
- Standards UL Listed, UL Standard 1682, UL 50, and UL 1010 (plugs only) CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL330PS2W
- Zoro # G100702047
- UPC # 783585010069
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Item - Plugs and Receptacles | Plug |
Amps - Plugs and Receptacles | 30A |
Number of Poles | 2 Pole |
Grounding Style | Style II |
Hub Style | Standard |
Standards | UL Listed, UL Standard 1682, UL 50, and UL 1010 (plugs only) CSA Certified |
Max. Voltage | 600V |
Mounting Box | Stainless Steel (300 Series) |
Number Of Wires | 3 |
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 30A 600V AC, 2-Pole 3-WireGrounding Style 2, Terminal Screws, Gray and Black, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK3K-8C)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black (WL927)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V (HBL560P5W)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices