Shop All Watertight Devices
Hubbell Wiring Device-Kellems
Watertight Dockside Receptacle With Wing
Mfr # M5200RS1
Zoro # G0800661
product price: $1,340.30
/ea
Free Shipping & Returns
$1,340.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600 VAC/250 VDC
- Amps 200 A
- Number of Poles 4
- Number of Wires 5
- NEMA Configuration Non-NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # M5200RS1
- Zoro # G0800661
- UPC # 783585161839
- Country of Origin United States
- Category Watertight Devices
Details
Item | Watertight Dockside Receptacle With Wing |
Voltage | 600 VAC/250 VDC |
Amps | 200 A |
Number of Poles | 4 |
Number of Wires | 5 |
NEMA Configuration | Non-NEMA |
Product Type | Watertight Receptacle |
Service | Standard |
Description
Watertight Dockside Receptacle With Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Safety-Shroud Flanged Inlet (HBL2325SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P Valox® housing and flange (HBL2625SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 250V AC, L15-30P, Screw Terminal, Reversed Service (HBL2725SWR)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 20A 125/250V, 3-Pole 4-Wire Grounding, L14-20P, Screw Terminal, Gray (HBL2415SW)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Watertight Safety Shroud, Flanged Inlet, 30A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-30P, Screw Terminal (HBL2735SW)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- Hubbell Wiring Device-Kellems Watertight Devices