Shop All Locking Connectors
Hubbell Wiring Device-Kellems
Watertight Devices, Twist-Lock® Connector, 30A, 3 Phase 480V AC, 3 Pole, 4 Wire, Thermoplastic elastomer, NEMA L16-30R, Black
Mfr # HBL29W76BK
Zoro # G800701289
product price: $148.20
/ea
Free Shipping & Returns
$148.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30A
- Voltage Phase 480 VAC
- Color - Plugs and Receptacles Black
- Color Black
- Standards Meets NEMA WD-1, WD-6 And ANSI Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL29W76BK
- Zoro # G800701289
- UPC # 783585131900
- Country of Origin United States
- Category Locking Connectors
Dimensions
Height | 5.67 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Width | 2.77 in |
Length | 2.77 in |
Details
Item - Plugs and Receptacles | 30A Watertight Twist-Lock® Connector |
Amps | 30A |
Voltage | Phase 480 VAC |
Color - Plugs and Receptacles | Black |
Color | Black |
Standards | Meets NEMA WD-1, WD-6 And ANSI Standards |
Type | Connector Body |
Nema Rating | L16-30R |
Number Of Wires | 4-Wire |
Number Of Poles | 3-Pole |
Voltage Rating Description | 3 Phase 480 VAC |
Current / Amperage Rating | 30 A |
Amperage Rating | 30 A |
Performance | Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-1.000" (9.5-25.4) |
Item Type | 30A Watertight Twist-Lock® Connector |
Industry Standard(s) | Meets NEMA WD-1, WD-6 And ANSI Standards |
Description
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Elastogrip,Female Connector Body, 30A 3-Phase Delta 480V AC, 3-Pole 4-WireGrounding, L16-30R, Screw Terminal, Black, Water/Dust-Tight Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC VoltageSensingRelay, 12 Pins, 120-277VAC (RM35UB3N30)
- 3M Replacement for Tessco 51128601518 (51128601518)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Yellow (HBL4729VY)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Connector, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20R, Cord clamps with removable inserts nylon. (HBL2323EBK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R, Screw Terminal, Black and White (HBL4729CA)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase WYE 277/480V AC, 4-Pole 4-Wire Non- Grounding, L19-20R (HBL2453)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Corrosion Resistant Valise® Connector, 30A, 125V AC, 2 Pole, 3 Wire Grounding, NEMA L5-30R, Corrosion resistant nylon (HBL26CM13V)
- HUBBELL WIRING DEVICE-KELLEMS CONN, WATERTIGHT, 5-15R, 15A, 125V, CLEAR, WIRING CONDITION (HBL15W47AWC)
- LEVITON Locking Connector (2813)
- Hubbell Wiring Device-Kellems Locking Devices