Shop All Hazardous Location Receptacles
Hubbell Wiring Device-Kellems
Watertight Devices, 15A, 277V AC, 2 Pole, 3 Wire, HBL65W34D
Mfr # HBL65W34D
Zoro # G300702496
product price: $131.30
/ea
Free Shipping & Returns
$131.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 277 VAC
- Color Yellow
- Type Duplex Receptacle
- Amperage Rating 15 A
- Current / Amperage Rating 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL65W34D
- Zoro # G300702496
- UPC # 783585528762
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Wire Size | #18 AWG to #10 AWG |
Details
Voltage Rating | 277 VAC |
Color | Yellow |
Type | Duplex Receptacle |
Amperage Rating | 15 A |
Item Type | 15A Watertight Twist-Lock® Duplex Receptacle |
Current / Amperage Rating | 15 A |
Voltage Rating Description | 277 VAC |
Number Of Poles | 2-Pole |
Nema Rating | L7-15R |
Number Of Wires | 3-Wire |
Description
Hubbell Wiring Device Kellems, Watertight Series, Straight Blade DuplexReceptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, NEMA 7-15R, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG060696NK)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices