Shop All Hazardous Location Receptacles
Hubbell Wiring Device-Kellems
Watertight Devices, 15A, 250V, 2 Pole, 3 Wire, HBL65W49D
Mfr # HBL65W49D
Zoro # G300701345
product price: $131.30
/ea
Free Shipping & Returns
$131.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nema Rating L6-15R
- Current / Amperage Rating 15 A
- Number Of Wires 3-Wire
- Number Of Poles 2-Pole
- Wire Size #18 AWG to #10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL65W49D
- Zoro # G300701345
- UPC # 783585528755
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Wire Size | #18 AWG to #10 AWG |
Details
Nema Rating | L6-15R |
Current / Amperage Rating | 15 A |
Number Of Wires | 3-Wire |
Number Of Poles | 2-Pole |
Item Type | 15A Watertight Twist-Lock® Duplex Receptacle |
Amperage Rating | 15 A |
Voltage Rating Description | 250 V |
Description
Hubbell Wiring Device Kellems, Watertight Series, Locking DuplexReceptacle, 15A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-15R, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Diesel Compression Test Set With Tester and Adapters (TU-15-70)
- SURGE TRAP Surge Protection Device, 3 Phase, 347/600V AC Wye (STXR600Y05N)
- ASHCROFT Pressure Switch, SPDT, -15 to 15 psi (APAN41H00MHS02-15/15#-NSR)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK5 (ITCSN-0800-48"-BLACK-5 PCS)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- MELTRIC 22-18072 INLET (22-18072)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Hubbell Wiring Device-Kellems Hazardous Location Receptacles